Zoro Homepage
This item is Discontinued.
Eaton Eaton 5Px 2200Va Gph-Lcd Rk/Twr 2U 120V 5PX2200RT

Eaton 5Px 2200Va Gph-Lcd Rk/Twr 2U 120V (Discontinued)

  • Mfr # 5PX2200RT
  • Zoro # G0359848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PX2200RT
Zoro #
G0359848
UPC #
743172035844
Country of Origin
Unknown

Dimensions

Product Height
3.4 in
Product Width
17.4 in
Input cord length
8 ft
Product Length/Depth
20.6 in

Details

Wattage
1920 W
Voltage
120V
Color
Black/silver
User interface
LCD graphical display
Expansion slots
One slot; Network Card-MS is optional
Certifications
cTUVus
BTU Rating
Online: 305, Battery: 2047
Receptacle
(8) 5-20R
Topology
Line-interactive
Noise level
<45 dB at 1 meter
Input voltage range
89-151 Vac (adjustable to 70-153 Vac)
Extended battery capability
Add up to 4 extended battery modules (EBM).
Altitude
Up to 10,000 ft (3000m) without de-rating
Output waveform
Sine wave
Temperature range
32 to 104°F
Nominal frequency
50 to 60 Hz
Input nominal voltage
120V default (100/110/120/127V)
Runtime graph
View runtime graph
Input frequency range
47–70 Hz (50 Hz system), 56.5–70 Hz (60 Hz system), 40 Hz in low-sensitivity mode
Relative Humidity
20-95% non-condensing
Product Weight
65 lb
Input power factor
0.98
Feed type
1
Output power factor
0.98
Input connection
5-20P
Output nominal voltage
120V default (100/120/125V)
Efficiency
97%
Battery replacement
User replaceable
Rack mounting kit
Yes
VA rating
1950 VA
Battery rating
12V/9 Ah
Software compatibility
Eaton Intelligent Power Manager (included)
Output voltage range
102-132 Vac

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.