Zoro Homepage
This item is Discontinued.
No Product Image Available

Eaton 5Px 72V Ext Batt Pack Rk/Twr 2U (Discontinued)

  • Mfr # 5PXEBM72RT2U
  • Zoro # G0361981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PXEBM72RT2U
Zoro #
G0361981
UPC #
743172035912
Country of Origin
Unknown

Dimensions

Product Width
647 mm
Product Height
86.2 mm
Product Length/Depth
441.2 mm

Details

Battery Type
Sealed, lead-acid
Construction type
Free standing model
Battery Rating
12 V / 9 Ah
Input connection
5-15P
Rack Mounting Kit
Yes
Compliances
CE Marked
Package Contents
Extended battery module (EBM)|EBM power cable|EBM detection cable|Rack-mounting kit|Mounting plate|Quickstart guide|Safety instructions|
Battery Quantity
12
Certifications
IEC/EN 62040-1
Color
Black/silver
Type of Accessory
Battery/accumulator

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.