Zoro Homepage

Eaton 5S 1000Va Lcd Tower Lcd 120V

  • Mfr # 5S1000LCD

  • Zoro # G0496372


product price: $242.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
Sealed, Lead-Acid
Volts AC/DC
120V
Length
3.4 in
Features
Surge protection
Height
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5S1000LCD
Zoro #
G0496372
UPC #
743172043559
Country of Origin
Unknown

Dimensions

Length
3.4 in
Height
9.8 in
Input Cord Length
6 ft
Product Width
15 in

Details

For Use With Battery Type
Sealed, Lead-Acid
Volts AC/DC
120V
Features
Surge protection
Color
Black
Noise level
Less than 25 dB at 1 m
Efficiency
95%
Input Connection
5-15P
Software compatibility
Eaton UPS Companion Software
Input Frequency Range
46 to 70 Hz (50 Hz system); 57 to 70 Hz (60 Hz system)
Relative Humidity
0 to 93% non-condensing
Receptacle Type
NEMA 5-15R
Wattage
330W
Temperature range
32 to 95°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.