Shop EATON
See all product information
Create Account
Eaton 5S 1500Va Global Tower 208V/230V
- Mfr # 5S1500G
- Zoro # G0496442
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Power Rating
1500VA
Mounting
Tower
Wattage
900 W
Input Voltage
230V AC
Output Voltage
230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5S1500G
- Zoro #
- G0496442
- UPC #
- 743172043580
- Country of Origin
- Unknown
- Item
- UPS System
- Power Rating
- 1500VA
- Mounting
- Tower
- Wattage
- 900 W
- Input Voltage
- 230V AC
- Output Voltage
- 230V AC
- Number of Outlets
- 8
- NEMA Receptacle Configuration
- (8) C13
- Battery Type
- Sealed Lead Acid (SLA)
- Standards
- UL 497A
- Housing Color
- Black
- Temperature range
- 0° to 35°C (32° to 95°F)
- Efficiency
- >95%
- Input connection
- C14
- Package Contents
- UPS|USB cable|User manual
- Input voltage range
- 175-275 V
- Relative Humidity
- 0-90% non-condensing
- VA rating
- 1500 VA
- Compliances
- FCC Part 15
- Input Frequency Range
- 46-70 Hz (50 Hz system); 57-70 Hz (60 Hz system)
- Communication
- USB HID port as standard, 6-ft USB cable included
- Nominal Frequency
- 50/60 Hz
- Noise level
- <25 dB at 1 meter
Dimensions
- Width
- 15 in
- Product Length/Depth
- 15 in
- Product Height
- 9.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.