Shop EATON

Eaton 5S 550Va Tower 120V

  • Mfr # 5S550
  • Zoro # G0495219

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
550VA
Mounting
Tower
Wattage
330 W
Input Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5S550
Zoro #
G0495219
UPC #
743172043528
Country of Origin
Unknown

Dimensions

Width
10.2 in
Input Cord Length
6 ft
Product Height
9.8 in
Product Length/Depth
10.2 in

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
550VA
Mounting
Tower
Wattage
330 W
Input Voltage
120V AC
Output Voltage
100V AC, 120V AC, 127V AC
Backup Time (Half/Full Load)
12 min/1 min
Number of Outlets
8
Battery Type
Sealed Lead Acid (SLA)
NEMA Receptacle Configuration
(8) 5-15R
Housing Color
Black
Standards
UL 1561
Efficiency
0.95
Temperature range
0° to 35°C (32° to 95°F)
Construction type
Free standing model
Package Contents
UPS|USB cable|User manual|Important safety instructions|Limited warranty
VA rating
550 VA
Surge Protection
Yes
Compliances
ISO 9001
Input voltage range
93-138 Vac
Software Compatibility
Eaton UPS Companion software
Battery management
ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement)
Input connection
5-15P
Relative Humidity
0-93% non-condensing
Input Frequency Range
46-70 Hz (50 Hz system); 57-70 Hz (60 Hz system)
Noise level
<25 dB at 1 meter
Communication
USB HID port as standard, 6-ft USB cable included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.