Eaton 5Sc-1500Va Tower (120V)

  • Mfr # 5SC1500
  • Zoro # G0501966
product price: 
$
544.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1440VA
Mounting
Tower
Wattage
1080 W
Input Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5SC1500
Zoro #
G0501966
UPC #
743172045119
Country of Origin
Unknown
Item
UPS System
UPS Type
Line Interactive
Power Rating
1440VA
Mounting
Tower
Wattage
1080 W
Input Voltage
120V AC
Output Voltage
100V AC, 110V AC, 120V AC
Backup Time (Half/Full Load)
13 min/5 min
Number of Outlets
8
Standards
EN 62040-2:2006
NEMA Receptacle Configuration
(8) 5-15R
Housing Color
Black
Input connection
5-15P
Temperature range
0° to 40°C (32° to 104°F)
Noise level
<40 dB at 1 meter
Input Frequency Range
45-55 Hz (50 Hz system), 55-65 Hz (60 Hz system)
VA rating
1440 VA
Extended Battery Capability
Not available
Compliances
FCC Part 15
Relative Humidity
0-95% non-condensing
Surge Protection
Yes
Efficiency
0.94
Communication
RS-232 (RJ45) port; USB port as standard (HID). 6-foot RS-232 and USB cables included
Input voltage range
96-144 Vac
Software Compatibility
Eaton Intelligent Power Manager
Battery management
ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement)

Dimensions

Width
16.1 in
Input Cord Length
6 ft
Product Height
8.2 in
Product Length/Depth
16.1 in

Ratings & reviews