
EATON 7-port USB-C Hub USB 3.2 Gen 1 5 Gbps USB-A Ports Optional USB Cable
Mfr # U360-007-SW
Zoro # G721721533
product price: $76.65
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7 in
USB Version
3.2 Gen 1
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Host Interface
USB Type C
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U360-007-SW
Zoro #
G721721533
UPC #
37332294364
Country of Origin
China
Dimensions
Overall Length
4.7 in
Height
0.8 in
Width
1.9 in
Depth
4.6 in
Details
Item
USB Hub
USB Version
3.2 Gen 1
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Host Interface
USB Type C
Color
Gray
Platform Supported
PC
Operating System Supported
Windows
Product Material
Aluminium, Acrylonitrile Butadiene Styrene (ABS)
Features
Thunderbolt 3 Compatible, Plug and Play
Package Contents
U360-007-SW USB Hub, USB-C Host Cable with Optional USB-A Adapter, 3 ft. (0.9 m), External Power Supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 12V 2A 24W) with 5 ft. (1.5 m) cord, 4 x International Plug Adapters (North America, U.K., Europe, Australia), Installation Instructions
USB Connector Type
Type-A, Type-C
Total Number of USB Ports
7
Data Transfer Speed
640-MB/s
Description
#NAME?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.