
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103004193-5501
Zoro #
G0282647
UPC #
743172017178
Country of Origin
Unknown
Dimensions
Height
47.8 IN
Width
12 IN
Length
30.2 IN
Details
Item
UPS Battery
For Use With
Eaton 9155 UPS and Eaton 9355 UPS (10-15kVA)
Voltage - Batteries
192V DC
Capacity - Batteries
9 Ah
Battery Type
Sealed, lead-acid, maintenance-free
Battery Rating
9 Ah
Type
Extended Battery Module
Package Contents
1 ready-to-go battery cabinet
Enclosure
Nema 1
Used With
Eaton 9155 UPS and Eaton 9355 UPS (10-15kVA)
Phase (Input)
192 VDC
Battery Quantity
96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.