This item is Discontinued.

Eaton Eaton 9170 6Kva 6.5Min 6-Slot Hw-In Recp PW6S6K-PD

Eaton 9170 6Kva 6.5Min 6-Slot Hw-In Recp (Discontinued)

  • Mfr # PW6S6K-PD
  • Zoro # G0246910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PW6S6K-PD
Zoro #
G0246910
UPC #
743172066305
Country of Origin
Unknown

Dimensions

Product Width
17 in
Product Height
33.3 in
Product Length/Depth
25.5 in

Details

Battery Type
Sealed, lead-acid
Color
Black
Communication
RS-232 (DB9)
User interface
4x20 character backlit display, programmable
Enclosure
6 slot enclosure
Wattage
5 kW
Efficiency
0.88
Receptacle
(2) L14-30R, (2) L6-30R, (12) 5-20R
Certifications
ANSI/IEEE Std C62.41
Relative Humidity
50-90% non-condensing
Battery management
ABM technology, 3-stage charging extends battery service life by 50% and provides advance warning for battery replacement
Expansion Slots
2
Input Power Factor
0.98
Phase (Input)
Single-phase
Battery replacement
Hot-swappable
Noise level
<50 dB at 1 meter
Input voltage range
176-276 V
Input connection
Fixed connection
Topology
Online/Double-conversion
Temperature range
0° to 40°C (32° to 104°F)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.