Zoro Homepage
This item is Discontinued.
No Product Image Available

UPS System, Out: 208Y/120V AC; 220Y/127V AC In: 208/220V AC (Discontinued)

  • Mfr # 9EB06GG05031003
  • Zoro # G0742982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9EB06GG05031003
Zoro #
G0742982
UPC #
743172050236
Country of Origin
Unknown

Dimensions

Width
20.9 IN
Height
74 IN
Length
31.5 IN

Details

Item
UPS System
Input Voltage
208/220V AC
Output Voltage
208Y/120V AC; 220Y/127V AC
Battery Type
Sealed, lead-acid, maintenance-free VRLA
Enclosure
NEMA 1
Expansion Slots
(1) Mini-slot communication bays
Input Power Factor
>0.99 typical
Max Number of Battery Packs
Up to 77 min
Efficiency
Up to 98% High-efficiency mode, Up to 92% Double-conversion
Receptacle
Hardwired - see manual for terminal block layout
[ETIM] Efficiency (Eco-Mode)
0.981
Output Waveform
Sinusoidal
[ETIM] Max Volt Dist Output(Linear Load)
<2%
Extended Battery Capability
Yes
Output nominal voltage
208Y/120V or 220Y/127V
Nominal Frequency
-15%, +10% from nominal (208V) at 100% load without depleting battery
Output Power Factor
0.8
Input Nominal Voltage
208/220V
Input Frequency Range
40 to 72 Hz
Output Frequency
50/60 Hz
Battery Form Factor
12V individual
Communication
Network, SNMP, Modbus
Software Compatibility
Eaton Intelligent Power Software Suite CD (included)
Phase (Input)
Three-Phase
Output Voltage Range
±1% Static;±5% dynamic at 100% resistive load change, <20 ms response time
Battery Rating
9 Ah
Type
UPS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.