9PX 10KVA 120V STEPDOWN TRANSFORMER - 8 NEMA 5-20R, 2 L14-30R OUTLETS, 50/ (Discontinued)
- Mfr # 9PXTFMR11
- Zoro # G2162479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9PXTFMR11
Zoro #
G2162479
UPC #
743172039262
Country of Origin
Philippines
Dimensions
Width
12.72 in
Depth
38.46 in
Height
23.43 in
Rack size
3U
Details
Item
Step Down Transformer
Mounting - Transformer
Rack
Color
Black/silver
Certifications
cULus Listed
Used With
9PX 8-11K Models
Temperature range
0° to 40°C (32° to 104°F)
Compliances
CE Marked
Relative Humidity
0-95% non-condensing
Rack mounting kit
Yes
Package Contents
9PXTFMR11 3U 10kVA 120V stepdown transformer|4-post rail kit|Quick start guide|Joining brackets for tower configuration|EBM connector cable
Input connection
Hardwired
Description
60 HZ, HARDWIRE INPUT, 3U RACK/TOWER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.