Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103005977-5591
Zoro #
G0384287
UPC #
743172019493
Country of Origin
Unknown
Dimensions
Width
6-1/2 in
Height
4-3/4 in
Length
23 IN
Details
Item
Battery Pack
Package Contents
Battery pack with 10 internal 12V batteries
Battery Rating
12 Vdc; 5 Ah, 23 w/cell
Battery Quantity
10
Used With
Eaton BladeUPS
Type
Internal Battery Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.