Zoro Homepage

Eaton BRLW2 Handle Lock for 23 Pole Breaker

  • Mfr # BRLW2

  • Zoro # G204001466


product price: $24.95
/ea

Key Features

For Use With
For Two/Three-Pole BR Breaker
Width
5 in
Depth
7-1/4 in
Standards
UL Listed
Height
0-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRLW2
Zoro #
G204001466
UPC #
786676376259
Country of Origin
China

Dimensions

Width
5 in
Depth
7-1/4 in
Height
0-1/2 in

Details

Item
Handle lockoff
For Use With
For Two/Three-Pole BR Breaker
Standards
UL Listed

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Handle Lock for 23 Pole Breaker
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Dimension: 0.5 x 5 x 7.25 in.
  • Cube: 18.13
  • Weight: 0.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.