
Eaton eATS30 Remote Power Management Switch - 2 x Network (RJ-45) Port(s)
Mfr # EATS30H
Zoro # G5366777
product price: $1,268.99
/ea
Free Shipping & Returns
Key Features
Depth
13.8"
Product Type
Remote Power Management Switch
Height
1.7"
Width
17.3"
Ethernet Technology
Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EATS30H
Zoro #
G5366777
UPC #
743172078513
Country of Origin
United States
Dimensions
Depth
13.8"
Height
1.7"
Width
17.3"
Details
Product Type
Remote Power Management Switch
Ethernet Technology
Ethernet
Network (RJ-45)
Yes
Protocols
IPv6, SNMP
Product Model
eATS30
Number of Network (RJ-45) Ports
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.