Zoro Homepage

Eaton eATS30 Remote Power Management Switch - 2 x Network (RJ-45) Port(s)

  • Mfr # EATS30P

  • Zoro # G5369272


product price: $1,529.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Product Type
Remote Power Management Switch
Width
17.3"
Depth
13.8"
Protocols
IPv6, SNMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATS30P
Zoro #
G5369272
UPC #
743172078520
Country of Origin
United States

Dimensions

Height
1.7"
Width
17.3"
Depth
13.8"

Details

Product Type
Remote Power Management Switch
Protocols
IPv6, SNMP
Ethernet Technology
Ethernet
Number of Network (RJ-45) Ports
2
Product Model
eATS30
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.