EATON HDMI To USB Video Capture Adapter, 4k 60 Hz, USB 3.2 Gen 1, Taa Cable

  • Mfr # U444-H4K6-CAP

  • Zoro # G116558522


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
Compatibility
Apple - MacBook
Product Material
Polycarbonate, ABS Plastic
Package Contents
U444-H4K6-CAP HDMI to USB Video Capture Adapter, Quick Start Guide
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-H4K6-CAP
Zoro #
G116558522
UPC #
037332287113
Country of Origin
Taiwan, Province of China

Details

Item
A/V Adapter
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
Compatibility
Apple - MacBook
Product Material
Polycarbonate, ABS Plastic
Package Contents
U444-H4K6-CAP HDMI to USB Video Capture Adapter, Quick Start Guide
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
Connector Gender on First End
Male
Maximum Resolution Supported
3840 x 4320
End 2 Connection Type
HDMI Digital Audio/Video - Female
Adapter Type
HDMI/USB
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Color
Black
Connector Plating
Nickel
Features
Display Stream Compression (DSC), Plug and Play, Lightweight, HDR Support, Extended Display Identification Data (EDID), HDCP 2.3
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.