EATON Heavy-duty USB-A To USB-C Cable, USB 2.0, Uhmwpe And Aramid Fibers, M/m
- Mfr # U038-003-GY-MAX
- Zoro # G916423280
product price:Â
$
17.55
/ea
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Gray
Jacket Material
Nylon
Device Supported
Hard Drive, Ultrabook, Tablet, Computer, Charger, Chromebook, MacBook, Smartphone, Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U038-003-GY-MAX
- Zoro #
- G916423280
- UPC #
- 37332241320
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type C - Male
- Color
- Gray
- Jacket Material
- Nylon
- Device Supported
- Hard Drive, Ultrabook, Tablet, Computer, Charger, Chromebook, MacBook, Smartphone, Notebook
- Connector on Second End Details
- 1 x USB 2.0 Type C - Male
- Connector Plating
- Nickel
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Contact Plating
- Gold
- Data Transfer Speed
- 480-Mbit/s
- Environmentally Friendly
- Yes
- Features
- Reversible, Crack Resistant, Strain Relief, Heavy Duty, Fray Resistant, Flexible, Charging, Stress Resistant
Description
Tripp Lite Series Heavy-Duty USB-A to USB-C Cable, USB 2.0, UHMWPE and Aramid Fibers, M/M, Gray, 3 ft. 0.91 m
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.