Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON Heavy-duty USB-C To Lightning Sync/charge Cable With Status Led, Mfi

  • Mfr # M102-003-HD-SL

  • Zoro # G416423094


product price: $24.39
/ea

Key Features

Cable Type
Lightning/USB-C
Contact Plating
Gold
Environmentally Friendly
Yes
Features
Strain Relief, Tear Resistant, Crack Resistant, Tangle Resistant, Wear Resistant, Flexible, Stress Resistant, Bendable, LED Indicator, Charging, Reversible, Heavy Duty, Break Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M102-003-HD-SL
Zoro #
G416423094
UPC #
37332259769
Country of Origin
China

Details

Cable Type
Lightning/USB-C
Contact Plating
Gold
Environmentally Friendly
Yes
Features
Strain Relief, Tear Resistant, Crack Resistant, Tangle Resistant, Wear Resistant, Flexible, Stress Resistant, Bendable, LED Indicator, Charging, Reversible, Heavy Duty, Break Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Thermoplastic Elastomer (TPE)
Item
Data Transfer Cable
Product Material
Braided Nylon
End 2 Connection Type
Lightning - Male
Data Transfer Speed
480-Mbit/s
MFI
Yes
End 1 Connection Type
USB 2.0 Type C - Male
Connector Plating
Nickel
Connector on Second End Details
1 x Lightning - Male
Color
Black, White
Compatibility
Apple - iPhone 8
Device Supported
Notebook, iPod, Wall Charger, Computer, iPad, Power Adapter, Car Charger, MacBook, iPhone, External Hard Drive
Connector on First End Details
1 x USB 2.0 Type C - Male

Description

Tripp Lite Series Heavy-Duty USB-C to Lightning Sync/Charge Cable with Status LED - MFi Certified, M/M, USB 2.0, 3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.