Shop EATON
See all product information
Create Account
EATON Keyspan USB To Serial Adapter, USB-A Male To Db9 Rs232 Male, 3 Ft. 0.91 M, T
- Mfr # USA-19HS
- Zoro # G616450265
product price:Â
$
48.95
/ea
Key Features
End 2 Connection Type
DB-9 RS-232 Serial - Male
Color
Black
Device Supported
Network Device, Bar Code Reader, Storage Equipment, GPS Receiver
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USA-19HS
- Zoro #
- G616450265
- UPC #
- 672603000000
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Data Transfer Cable
- End 2 Connection Type
- DB-9 RS-232 Serial - Male
- Color
- Black
- Device Supported
- Network Device, Bar Code Reader, Storage Equipment, GPS Receiver
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Connector on Second End Details
- 1 x 9-pin DB-9 RS-232 Serial - Male
- Cable Type
- Serial/USB
- Conductor
- Copper
- Environmentally Friendly
- Yes
- Connector on First End Details
- 1 x 4-pin Type A - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.