This item is Discontinued.

Eaton Eaton Repo Rack Pdu, 1U, 3.84 Kw Max, 100-240V, 16A, C20 Inlet,  TPC2365-LTMTD-R

Eaton Repo Rack Pdu, 1U, 3.84 Kw Max, 100-240V, 16A, C20 Inlet, (Discontinued)

  • Mfr # TPC2365-LTMTD-R
  • Zoro # G9733360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC2365-LTMTD-R
Zoro #
G9733360
UPC #
786683023900
Country of Origin
Unknown

Dimensions

Depth
7 in
Height
1.7 in
Width
19 in
Dimensions
7 in D x 1.7 in H x 19 in W

Details

Item
Power Strip
Color
Black
Standards
UL 60950-1, CE Marked
NEMA Plug Configuration
C20
Watts
3.33kW
Mounting Style
Horizontal Rackmount/1U
Series
RE
NEMA Receptacle Configuration
(12) C13
Hz
50/60 Hz
Features
2P 20A Circuit Breaker
Max. Amps
16A
Circuit Breaker
Yes
Voltage
100 to 240V
Phase
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.