
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHSPT1MAX
Zoro #
G0816196
UPC #
786685436838
Country of Origin
Unknown
Dimensions
Length
5 3/4 in
Depth
3 in
Width
3 3/4 in
Details
Item
Surge Protection Device
Phase
1
Enclosure NEMA Rating
NEMA 4
Type
Type 1
Operating voltage
L-L 300, L-N 150
Certifications
UL 1449
Interrupt rating
200 kAIC
Frequency Rating
50-60 Hz
Mounting Method
Permanent
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.