
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHSPT1ULTRA
Zoro #
G0817736
UPC #
786685436821
Country of Origin
Unknown
Dimensions
Product Width
1 in
Product Height
1 in
Product Length/Depth
1 in
Details
Phase
Single-phase
Type
Type 1
Operating voltage
L-L 300, L-N 150
Frequency Rating
50/60 Hz
Interrupt rating
200 kAIC
Voltage Rating
120/240 V
Nominal discharge current 8x20us (In)
20 kA
Maximum continuous operating voltage
150 V L-N, 300 V L-L
Surge Current
50kA
Enclosure
NEMA 4
Voltage protection rating
1000 V L-L, 600 V L-N
Certifications
UL 1449
Mounting Method
Permanent
Short-circuit current rating
200 kA
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.