Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHSPT2MAX
Zoro #
G0817009
UPC #
-
Country of Origin
Unknown
Dimensions
Length
2.5 in
Depth
10 in
Width
3 in
Details
Item
Surge Protection Device
Phase
1
Nominal Discharge Current
10 kA
Enclosure NEMA Rating
NEMA 4
Type
Surge protection device
Operating voltage
150V L-N, 300V L-L
Certifications
UL 1449
Surge Current
72 kA
Short-circuit rating
22000 kA
Voltage Rating
230/400 Wye (4W+G)
Interrupt rating
200 kAIC
Operating Temperature
-40 to 50 °C
Frequency Rating
60 Hz
Special Features
Meets or exceeds the requirments specified in IBC ®2006, CBC2007, and UBC®Zone 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.