Zoro Homepage

EATON System Cable, USB-A Left Connector, Male Left Gender, Usb-b Right Connector -

  • Mfr # UR022-006-RA

  • Zoro # G821702241


product price: $7.69
/ea

Key Features

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Shielding
Yes
Environmentally Friendly
Yes
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR022-006-RA
Zoro #
G821702241
UPC #
766907734416
Country of Origin
China

Details

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Shielding
Yes
Environmentally Friendly
Yes
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Device Supported
Network Device
Connector Plating
Nickel
Features
Reversible, Molded, Right-angled Connector, 90° Angled Connector
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 2.0 Type B - Male
Contact Plating
Gold
Cable Type
USB
Conductor
Copper

Description

MALE RIGHT GENDER - 6FEET LENGTH - BLACK - LIFETIME LIMITED WARRANTY

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.