Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON Thunderbolt 3 Active Cable M/m, 40 Gbps, 5a 100w Power Delivery, 4k/60 Hz, 1

  • Mfr # MTB3-01M-5A-AB

  • Zoro # G116423141


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Connector Plating
Nickel
Data Transfer Speed
40-Gbit/s
Features
Plug & Play, Reversible, Charging, USB- Power Delivery (USB PD), Active
End 2 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTB3-01M-5A-AB
Zoro #
G116423141
UPC #
37332242006
Country of Origin
China

Details

Connector Plating
Nickel
Data Transfer Speed
40-Gbit/s
Features
Plug & Play, Reversible, Charging, USB- Power Delivery (USB PD), Active
Item
Video/Data Transfer Cable
End 2 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Device Supported
Notebook, Chromebook, Monitor, TV, Hub, External Hard Drive, Ultrabook, Docking Station, External GPU, Video Device, MacBook, Mobile Device
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
End 1 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Cable Type
Thunderbolt 3
Supported Resolutions
3840 x 2160
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black

Description

Tripp Lite Series Thunderbolt 3 Active Cable M/M - 40 Gbps, 5A 100W Power Delivery, 4K/60 Hz, 1M 3.28 ft., Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.