Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON Thunderbolt 3 Active Cable M/m, 40 Gbps, 5a 100w Power Delivery, 4k/60 Hz, 2

  • Mfr # MTB3-02M-5A-AB

  • Zoro # G016423081


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Data Transfer Speed
40-Gbit/s
End 1 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Supported Resolutions
3840 x 2160
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Features
USB- Power Delivery (USB PD), Reversible, Active, Charging, Plug & Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTB3-02M-5A-AB
Zoro #
G016423081
UPC #
37332242013
Country of Origin
China

Details

Data Transfer Speed
40-Gbit/s
End 1 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Supported Resolutions
3840 x 2160
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Features
USB- Power Delivery (USB PD), Reversible, Active, Charging, Plug & Play
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Device Supported
Mobile Device, Hub, Video Device, MacBook, External GPU, Chromebook, Docking Station, Ultrabook, External Hard Drive, Monitor, Notebook, TV
Item
Video/Data Transfer Cable
Cable Type
Thunderbolt 3
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Color
Black

Description

Tripp Lite Series Thunderbolt 3 Active Cable M/M - 40 Gbps, 5A 100W Power Delivery, 4K/60 Hz, 2M 6.56 ft., Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.