Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON Thunderbolt 3 Passive Cable M/m, 20 Gbps, 5a 100w Power Delivery, 4k/60 Hz

  • Mfr # MTB3-01M-5A-B

  • Zoro # G916423099


product price: $41.75
/ea

Key Features

Connector Plating
Nickel
Device Supported
External Hard Drive, Mobile Device, Video Device, Ultrabook, TV, Notebook, Hub, External GPU, Docking Station, Chromebook, MacBook, Monitor
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTB3-01M-5A-B
Zoro #
G916423099
UPC #
37332241993
Country of Origin
China

Details

Connector Plating
Nickel
Device Supported
External Hard Drive, Mobile Device, Video Device, Ultrabook, TV, Notebook, Hub, External GPU, Docking Station, Chromebook, MacBook, Monitor
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Supported Resolutions
3840 x 2160
End 1 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Features
Passive, Plug & Play, Charging, Reversible, USB- Power Delivery (USB PD)
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Cable Type
Thunderbolt 3
Data Transfer Speed
20-Gbit/s
Item
Video/Data Transfer Cable
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male

Description

Tripp Lite Series Thunderbolt 3 Passive Cable M/M - 20 Gbps, 5A 100W Power Delivery, 4K/60 Hz, 1M 3.28 ft., Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.