
EATON Thunderbolt 3 Passive Cable M/m, 20 Gbps, 5a 100w Power Delivery, 4k/60 Hz
Mfr # MTB3-01M5-5A-B
Zoro # G216423089
product price: $63.79
/eaKey Features
Features
Passive, USB- Power Delivery (USB PD), Plug & Play, Charging, Reversible
Cable Type
Thunderbolt 3
End 1 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTB3-01M5-5A-B
Zoro #
G216423089
UPC #
37332242020
Country of Origin
China
Details
Features
Passive, USB- Power Delivery (USB PD), Plug & Play, Charging, Reversible
Cable Type
Thunderbolt 3
End 1 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Color
Black
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Item
Video/Data Transfer Cable
Data Transfer Speed
20-Gbit/s
Supported Resolutions
3840 x 2160
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Device Supported
Mobile Device, Docking Station, External GPU, Chromebook, Hub, TV, Monitor, Video Device, External Hard Drive, Notebook, Ultrabook, MacBook
End 2 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Description
Tripp Lite Series Thunderbolt 3 Passive Cable M/M - 20 Gbps, 5A 100W Power Delivery, 4K/60 Hz, 1.5 m 5 ft., Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.