
EATON Thunderbolt 3 Passive Cable M/m, 40 Gbps, 5a 100w Power Delivery, 4k/60 Hz
Mfr # MTB3-00M5-5A-B
Zoro # G016423142
product price: $48.49
/eaKey Features
Cable Type
Thunderbolt 3
Device Supported
Mobile Device, MacBook, Hub, Video Device, External GPU, Docking Station, Chromebook, Ultrabook, External Hard Drive, TV, Notebook, Monitor
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Supported Resolutions
3840 x 2160
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTB3-00M5-5A-B
Zoro #
G016423142
UPC #
37332241696
Country of Origin
China
Details
Cable Type
Thunderbolt 3
Device Supported
Mobile Device, MacBook, Hub, Video Device, External GPU, Docking Station, Chromebook, Ultrabook, External Hard Drive, TV, Notebook, Monitor
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Item
Video/Data Transfer Cable
Supported Resolutions
3840 x 2160
Connector Plating
Nickel
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
End 1 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Color
Black
Features
USB- Power Delivery (USB PD), Plug & Play, Reversible, Passive, Charging
Data Transfer Speed
40-Gbit/s
Description
Tripp Lite Series Thunderbolt 3 Passive Cable M/M - 40 Gbps, 5A 100W Power Delivery, 4K/60 Hz, 0.5 m 1.6 ft., Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.