EATON Tripp Lite Series 1-Port DisplayPort over Cat6 Extender Kit, Pigtail

  • Mfr # B127U-111-PDPD

  • Zoro # G916433258


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Receiver Width
1.85 in
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
USB
Yes
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127U-111-PDPD
Zoro #
G916433258
UPC #
37332281265
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Width
1.85 in
Transmitter Width
1.85 in
Transmitter Depth
2.95 in
Transmitter Height
0.73 in
Receiver Depth
2.95 in
Receiver Height
0.73 in

Details

Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
USB
Yes
Max. Resolution
3840 x 2160
Item
Video Extender Transmitter/Receiver
Number of HDMI Outputs
1
Number of Network (RJ-45) Ports
4
Number of USB Ports
4
Number of HDMI Inputs
1
Number of Input Devices Supported
1
Connectivity Technology
Wired
Maximum Operating Distance
229.99 ft
Number of Output Devices Supported
1
Package Contents
1 x Transmitter, 1 x Receiver, Owner's Manual
Environmentally Friendly
Yes
DisplayPort
Yes
Graphic Mode
4K
Network (RJ-45)
Yes
HDMI Out
Yes
HDMI In
Yes
Color
Black

Description

Tripp Lite Series 1-Port DisplayPort over Cat6 Extender Kit, Pigtail Transmitter/Receiver, 4K 60 Hz, HDR, 4:4:4, 230 ft. 70.1 m, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.