EATON Tripp Lite Series 1-Port HDMI over Cat6 Extender Kit, Pigtail

  • Mfr # B127U-111-PHPH

  • Zoro # G116424766


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
HDMI Out
Yes
HDMI In
Yes
Package Contents
1 x Transmitter, 1 x Receiver, Owner's Manual
Receiver Height
0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127U-111-PHPH
Zoro #
G116424766
UPC #
37332281470
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Height
0.73 in
Transmitter Depth
2.95 in
Receiver Width
1.85 in
Transmitter Height
0.73 in
Receiver Depth
2.95 in
Transmitter Width
1.85 in

Details

Media Type Supported
Twisted Pair
HDMI Out
Yes
HDMI In
Yes
Package Contents
1 x Transmitter, 1 x Receiver, Owner's Manual
Number of HDMI Outputs
1
Number of Input Devices Supported
1
Max. Resolution
3840 x 2160
Item
Video Extender Transmitter/Receiver
Number of Output Devices Supported
1
Connectivity Technology
Wired
Graphic Mode
4K
Number of HDMI Inputs
1
USB
Yes
Maximum Operating Distance
229.99 ft
Environmentally Friendly
Yes
Color
Black
Number of Network (RJ-45) Ports
4
Twisted Pair Cable Standard
Category 6
Number of USB Ports
4
DisplayPort
Yes
Network (RJ-45)
Yes

Description

Tripp Lite Series 1-Port HDMI over Cat6 Extender Kit, Pigtail Transmitter/Receiver, 4K 60 Hz, HDR, 4:4:4, 230 ft. 70.1 m, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.