EATON Tripp Lite Series 1-Port Industrial USB over Cat6 Extender, ESD Protection, PoC - USB 2.0

  • Mfr # B203-101-IND

  • Zoro # G516433245


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
2
Transmitter Width
2.46 in
Transmitter Height
4.53 in
Connectivity Technology
Wired
Transmitter Depth
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B203-101-IND
Zoro #
G516433245
UPC #
37332256072
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Width
2.46 in
Transmitter Height
4.53 in
Transmitter Depth
1.06 in
Receiver Height
4.53 in
Receiver Depth
1.06 in
Receiver Width
2.46 in

Details

Number of Network (RJ-45) Ports
2
Connectivity Technology
Wired
Color
Black
Twisted Pair Cable Standard
Category 6
Number of USB Ports
2
Mount Type
Rack-mountable
USB
Yes
Network (RJ-45)
Yes
Item
Video Extender Transmitter/Receiver
Package Contents
1 x Transmitter, 1 x Receiver, 2 x DIN rail mounts, 4 x M4 screws, RS-232 Phoenix adapter, International Power Supply (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A), 4 x Plug adapters (North America, Europe, U.K., Australia), Owner's Manual
Number of Output Devices Supported
1
Media Type Supported
Twisted Pair
Maximum Operating Distance
150 ft
Environmentally Friendly
Yes
Number of Input Devices Supported
1

Description

Tripp Lite Series 1-Port Industrial USB over Cat6 Extender, ESD Protection, PoC - USB 2.0, Mountable, 150 ft. 45.72 m, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.