EATON Tripp Lite Series 16-Port DisplayPort/USB KVM Switch with Audio/Video and USB Peripheral

  • Mfr # B024-DPU16

  • Zoro # G016424439


product price: $2,511.99
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
Height
17 in
USB
Yes
Mount Type
Desktop, Rack-mountable
Number of Computers Supported
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B024-DPU16
Zoro #
G016424439
UPC #
10037300000000
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Height
17 in
Depth
1.7 in
Width
8.4 in

Details

USB
Yes
Mount Type
Desktop, Rack-mountable
Number of Computers Supported
16
Max. Resolution
4096 x 2160
Input Voltage Range
100V AC to 240V AC
Minimum Operating Temperature
32°F (0°C)
Features
Plug and Play, LED Indicator
Frequency
50 Hz, 60 Hz
DisplayPort
Yes
Item
KVM Switchbox
Number of DisplayPorts
17
Number of USB Ports
18
Graphic Mode
4K
Maximum Operating Temperature
104°F (40°C)

Description

Tripp Lite Series 16-Port DisplayPort/USB KVM Switch with Audio/Video and USB Peripheral Sharing, 4K 60 Hz, 1U Rack-Mount, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.