EATON Tripp Lite Series 1U Rack-Mount Console with 19-in. LCD, Short-Depth; TAA Compliant

  • Mfr # B021-000-19-SH

  • Zoro # G816432986


product price:  $1,588.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC Part 15 Class A, CE, EN 60950-1
Screen Mode
SXGA
Display Screen Type
LCD
Device Type
LCD Rack Console
Number of PS/2 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B021-000-19-SH
Zoro #
G816432986
UPC #
37332143853
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Height
1.8 in
Screen Size
19 in

Details

Standards
FCC Part 15 Class A, CE, EN 60950-1
Item
LCD Rack Console
Screen Mode
SXGA
Display Screen Type
LCD
Device Type
LCD Rack Console
Number of PS/2 Ports
2
Number of Computers Supported
1
Number of VGA Ports
2
Pointing Device Type
TouchPad
PS/2 Port
Yes
Keyboard
Yes
Environmentally Friendly
Yes
Package Contents
B021-000-19-SH Rack Mmount LCD, External AC Power Adapter, Console-to-KVM Switch Cable, Owner's Manual, Mounting Hardware
Screen Resolution
1280 x 1024
VGA
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.