
EATON Tripp Lite Series 1U Rack-Mount Console with 19 in. LCD, TAA
Mfr # B021-000-19
Zoro # G216433064
product price: $1,252.99
/ea
Free Shipping & Returns
Key Features
Rack Height
1U
Display Screen Type
LCD
Pointing Device Type
TouchPad
Screen Size
19 in
Product Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B021-000-19
Zoro #
G216433064
UPC #
37332152657
Country of Origin
Taiwan, Province of China
Dimensions
Rack Height
1U
Screen Size
19 in
Width
19 in
Height
1.7 in
Details
Item
LCD Rack Console
Display Screen Type
LCD
Pointing Device Type
TouchPad
Product Material
Steel
Environmentally Friendly
Yes
Number of VGA Ports
1
VGA
Yes
Number of Computers Supported
1
Screen Mode
WXGA
Package Contents
B021-000-19 Rack Mmount LCD, 1 x KVM Cable Kit ( HD15M to HD15M + 2 PS2 Male ), 1 x PS/2 to USB Adapter, 1 x C13 to 5-15P Power Cord, 1 x User Manual, Mounting Hardware
Keyboard
Yes
Device Type
LCD Rack Console
Screen Resolution
1366 x 768
USB
Yes
Standards
B021-000-19: UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Number of USB Ports
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.