Shop EATON

EATON Tripp Lite Series 2-Port DisplayPort KVM Switch with Audio, Cables and USB 3.0 SuperSpeed Hub

  • Mfr # B004-DPUA2-K
  • Zoro # G116424407

product price: 
$
344.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
3
Number of Local Users Supported
1
Environmentally Friendly
Yes
Number of Computers Supported
2
Max. Resolution
2560 x 1600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B004-DPUA2-K
Zoro #
G116424407
UPC #
37332188625
Country of Origin
China
Item
KVM Switchbox
Number of DisplayPorts
3
Number of Local Users Supported
1
Environmentally Friendly
Yes
Number of Computers Supported
2
Max. Resolution
2560 x 1600
DisplayPort
Yes
Package Contents
2-Port DisplayPort KVM Switch w/Audio, Cables and USB 3.0 SuperSpeed Hub, 2 x DisplayPort Cables, 4 ft., 2 x USB 3.0 Type-A to Type-B cables, 4 ft., 2 x 3.5 mm mini-stereo cables, 4 ft., External Power Supply (Input: 100/240V, 50/60 Hz, 0.5A; Output: 9V, 2A), Universal Plug Adapters (NEMA 1-15P, CEE 7/16, BS1363, and AS3112), Owner's Manual
Number of USB Ports
6
USB
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.