Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON Tripp Lite Series 2-Port DisplayPort over Cat6 Extender Kit, Pigtail Transmitter/2x

  • Mfr # B127U-002-PDPD2

  • Zoro # G216433224


product price: $321.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Max. Resolution
3840 x 2160
Connectivity Technology
Wired
Graphic Mode
4K
Transmitter Height
0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127U-002-PDPD2
Zoro #
G216433224
UPC #
37332281180
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Height
0.73 in
Transmitter Width
1.85 in
Receiver Width
1.85 in
Receiver Depth
2.95 in
Receiver Height
0.73 in
Transmitter Depth
2.95 in

Details

USB
Yes
Max. Resolution
3840 x 2160
Connectivity Technology
Wired
Graphic Mode
4K
Item
Video Extender Transmitter/Receiver
Package Contents
1 x Transmitter, 2 x Receiver, Owner's Manual
Number of Network (RJ-45) Ports
5
Number of USB Ports
4
Number of Output Devices Supported
2
Number of Input Devices Supported
1
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
Maximum Operating Distance
229.66 ft
Network (RJ-45)
Yes
Color
Black
Environmentally Friendly
Yes

Description

Tripp Lite Series 2-Port DisplayPort over Cat6 Extender Kit, Pigtail Transmitter/2x Receivers, 4K 60 Hz, HDR, 4:4:4, 230 ft. 70.1 m, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.