Zoro Homepage

EATON Tripp Lite Series 4-Port 1U Rack-Mount USB/PS2 KVM Switch with On-Screen Display

  • Mfr # B042-004

  • Zoro # G616424358


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Package Contents
NetController KVM Switch, External Power Supply, Rack Mount Hardware, 8 In Daisy Chain Cable, Daisy Chain Terminator, 4 ft HD15 to DB9 Firmware Upgrade Cable, CD with Owner's Manual and Quick Start Guide, Quick Start Guide
Mount Type
Rack-mountable
Environmentally Friendly
Yes
Number of VGA Ports
1
Number of Computers Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B042-004
Zoro #
G616424358
UPC #
37332143266
Country of Origin
China

Dimensions

Rack Height
1U
Width
16.1 in
Height
1.8 in
Depth
6.5 in

Details

Package Contents
NetController KVM Switch, External Power Supply, Rack Mount Hardware, 8 In Daisy Chain Cable, Daisy Chain Terminator, 4 ft HD15 to DB9 Firmware Upgrade Cable, CD with Owner's Manual and Quick Start Guide, Quick Start Guide
Mount Type
Rack-mountable
Environmentally Friendly
Yes
Number of VGA Ports
1
Number of Computers Supported
4
Item
KVM Switchbox
Max. Resolution
2048 x 1536
VGA
Yes
USB
Yes
Daisy Chain Supported
Yes
Input Voltage
230 V AC
Graphic Mode
QXGA
Number of USB Ports
1
PS/2 Port
Yes
Number of PS/2 Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.