EATON Tripp Lite Series 4-Port DisplayPort KVM Switch with Audio, Cables and USB 3.0 SuperSpeed Hub

  • Mfr # B004-DPUA4-K

  • Zoro # G216424338


product price:  $678.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
4
Environmentally Friendly
Yes
Number of USB Ports
8
USB
Yes
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B004-DPUA4-K
Zoro #
G216424338
UPC #
37332188632
Country of Origin
China

Details

Item
KVM Switchbox
Number of Computers Supported
4
Environmentally Friendly
Yes
Number of USB Ports
8
USB
Yes
Number of Local Users Supported
1
Max. Resolution
2560 x 1600
Number of DisplayPorts
5
Package Contents
4-Port DisplayPort KVM Switch w/Audio, Cables and USB 3.0 SuperSpeed Hub, 4 x DisplayPort Cables, 6 ft., 4 x USB 3.0 Type-A to Type-B cables, 6 ft., 4 x 3.5 mm mini-stereo cables, 6 ft., External Power Supply (Input: 100/240V, 50/60 Hz, 0.5A; Output: 9V, 2A), Universal Plug Adapters (NEMA 1-15P, CEE 7/16, BS1363, and AS3112), Owner's Manual
DisplayPort
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.