EATON Tripp Lite Series 4-Port HDMI/USB KVM Switch with Audio/Video and USB Peripheral Sharing

  • Mfr # B004-HUA4-K

  • Zoro # G016424415


product price:  $632.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Ports
5
HDMI
Yes
Package Contents
4-Port HDMI/USB KVM Switch with Audio/Video and USB Peripheral Sharing, (4)-HDMI/USB KVM Cable Kits, 6 ft., Firmware Upgrade Cable, External Power Supply , Owner's Manual
Width
10.3 in
Number of USB Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B004-HUA4-K
Zoro #
G016424415
UPC #
37332226129
Country of Origin
China

Dimensions

Width
10.3 in
Height
1.8 in
Depth
2.8 in

Details

Number of HDMI Ports
5
HDMI
Yes
Package Contents
4-Port HDMI/USB KVM Switch with Audio/Video and USB Peripheral Sharing, (4)-HDMI/USB KVM Cable Kits, 6 ft., Firmware Upgrade Cable, External Power Supply , Owner's Manual
Number of USB Ports
8
Number of Local Users Supported
1
Input Voltage
120 V AC, 230 V AC
Item
KVM Switchbox
Input Voltage Range
100V AC to 240V AC
USB
Yes
Number of Computers Supported
4
Environmentally Friendly
Yes
Max. Resolution
1920 x 1200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.