EATON Tripp Lite Series 4-Port KVM Switch with Audio, OSD and Peripheral Sharing

  • Mfr # B006-VUA4-K-R

  • Zoro # G516424328


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
PS/2 Port
Yes
Rack Height
1U
Mount Type
Rack-mountable, Desktop
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B006-VUA4-K-R
Zoro #
G516424328
UPC #
37332152893
Country of Origin
China

Dimensions

Rack Height
1U
Width
7.9 in
Height
1.6 in
Depth
2.8 in

Details

USB
Yes
PS/2 Port
Yes
Mount Type
Rack-mountable, Desktop
Number of USB Ports
2
Environmentally Friendly
Yes
Max. Resolution
2048 x 1536
Number of Computers Supported
4
Item
KVM Switchbox
Number of PS/2 Ports
2
Package Contents
B006-VUA4-K-R KVM Switch, 4 x USB KVM Cable Kits, PS/2 to USB Adapter Cable, Firmware Upgrade Cable, 19" Rackmount Hardware, External Power Supply, Owner's Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.