EATON Tripp Lite Series 8-Port 1U Rack-Mount DVI / USB KVM Switch with Audio and 2-port USB Hub

  • Mfr # B043-DUA8-SL

  • Zoro # G616424259


product price:  $1,104.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Number of Computers Supported
8
DVI
Yes
Headphone
Yes
Max. Resolution
2048 x 1536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B043-DUA8-SL
Zoro #
G616424259
UPC #
37332182395
Country of Origin
China

Dimensions

Rack Height
1U

Details

USB
Yes
Number of Computers Supported
8
DVI
Yes
Headphone
Yes
Max. Resolution
2048 x 1536
Input Voltage
9 V DC, 230 V, 120 V
Graphic Mode
QXGA
Package Contents
8-Port 1U Rackmount DVI / USB KVM Switch with Audio and 2-Port USB Hub, External Power Supply (Input: 100-240V, 50/60Hz; Output: 9V, 2A), Rackmount Hardware, Owner's Manual
Microphone
Yes
Item
KVM Switchbox
Number of USB Ports
12
Number of Local Users Supported
1
Mount Type
Rack-mountable
Color
Black
Number of DVI Ports
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.