EATON Tripp Lite Series 8-Port DisplayPort/USB KVM Switch with Audio/Video and USB Peripheral

  • Mfr # B024-DPU08

  • Zoro # G616424532


product price: $1,635.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Max. Resolution
4096 x 2160
Frequency
60 Hz, 50 Hz
Input Voltage Range
100V AC to 240V AC
Number of USB Ports
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B024-DPU08
Zoro #
G616424532
UPC #
37332263728
Country of Origin
Taiwan, Province of China

Dimensions

Height
17 in
Depth
1.7 in
Width
8.4 in
Rack Height
1U

Details

Max. Resolution
4096 x 2160
Frequency
60 Hz, 50 Hz
Input Voltage Range
100V AC to 240V AC
Number of USB Ports
10
Mount Type
Rack-mountable, Desktop
Input Voltage
230 V AC, 120 V AC
Number of Computers Supported
8
Item
KVM Switchbox
USB
Yes
DisplayPort
Yes
Package Contents
B024-DPU08 8-Port DisplayPort/USB KVM Switch, 2 x DisplayPort 1.4 cables, 5 ft. (1.5 m), 2 x USB 3.0 A-to-B cables, 6 ft. (1.8 m), 2 x 3.5 mm audio cables, 6 ft., Firmware upgrade cable, 6 ft., External power supply (Input: 100-240V, 50/60 Hz; Output: 12V 3.3A) with detachable C13-to-C14 cord, 4 ft. (1.2 m), 4 x Rubber Feet, Rack-Mounting Hardware, Quick Start Guide
Number of DisplayPorts
8
Environmentally Friendly
Yes

Description

Tripp Lite Series 8-Port DisplayPort/USB KVM Switch with Audio/Video and USB Peripheral Sharing, 4K 60 Hz, 1U Rack-Mount, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.