Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON Tripp Lite Series Daisy Chain Cable for NetController KVM Switches B040-Series and

  • Mfr # P781-010

  • Zoro # G916424379


product price: $53.69
/ea

Key Features

Conductor
Copper
Cable Length
10 ft
Compatible With
Tripp Lite B040 KVM Switch, Tripp Lite B042 KVM Switch
Environmentally Friendly
Yes
Package Contents
KVM Daisy Chain Cable, 10ft HD15 Male/Female B040 / B042 KVM Daisy Chain Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P781-010
Zoro #
G916424379
UPC #
37332146502
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Conductor
Copper
Compatible With
Tripp Lite B040 KVM Switch, Tripp Lite B042 KVM Switch
Environmentally Friendly
Yes
Package Contents
KVM Daisy Chain Cable, 10ft HD15 Male/Female B040 / B042 KVM Daisy Chain Cable
Connector on Second End Details
1 x 15-pin HD-15 - Female
Connector on First End Details
1 x 15-pin HD-15 - Male
Item
Data Transfer Cable
Features
Molded
Color
Black

Description

Tripp Lite Series Daisy Chain Cable for NetController KVM Switches B040-Series and B042-Series, 10 ft. 3.05 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.