EATON Tripp Lite Series Daisy Chain Cable for NetDirector KVM Switch B020-Series and KVM

  • Mfr # P772-015

  • Zoro # G916424393


product price: $57.39
/ea

Key Features

Standards
RoHS
Conductor
Copper
Jacket Material
Polyvinyl Chloride (PVC)
Compatible With
It is designed to link a B022-016 KVM switch to a B020-008, B020-016 or B022-016 KVM switch
Cable Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P772-015
Zoro #
G916424393
UPC #
37332122841
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Standards
RoHS
Conductor
Copper
Jacket Material
Polyvinyl Chloride (PVC)
Compatible With
It is designed to link a B022-016 KVM switch to a B020-008, B020-016 or B022-016 KVM switch
Features
Molded
Package Contents
Daisychain Cable, 15-ft. Daisychain Cable for Tripp Lite's B022-016 NetDirector KVM Switch
Item
Data Transfer Cable
Connector on Second End Details
1 x 25-pin DB-25 - Female
Connector on First End Details
1 x 25-pin DB-25 - Male

Description

Tripp Lite Series Daisy Chain Cable for NetDirector KVM Switch B020-Series and KVM B022-Series, 15 ft. 4.57 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.