EATON Tripp Lite Series DisplayPort KVM Cable Kit, 3 in 1 - 4K DisplayPort, USB, 3.5 mm Audio

  • Mfr # P783-010

  • Zoro # G516424458


product price:  $49.99
/ea

Key Features

Connector on Second End Details
1 x Mini-phone Audio - Male, 1 x USB 2.0 Type B - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male
Features
HDCP 2.2
Environmentally Friendly
Yes
Connector on First End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x USB 2.0 Type A - Male, 1 x Mini-phone Audio - Male
Compatible With
Tripp Lite B002-DP1A4 KVM Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P783-010
Zoro #
G516424458
UPC #
37332241603
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Connector on Second End Details
1 x Mini-phone Audio - Male, 1 x USB 2.0 Type B - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male
Features
HDCP 2.2
Environmentally Friendly
Yes
Connector on First End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x USB 2.0 Type A - Male, 1 x Mini-phone Audio - Male
Compatible With
Tripp Lite B002-DP1A4 KVM Switch
Device Supported
Computer, KVM Switch
Connector Plating
Gold
Item
KVM Cable
Data Transfer Rate
480-Mbit/s
Color
Black
Supported Resolution
3840 x 2160

Description

Tripp Lite Series DisplayPort KVM Cable Kit, 3 in 1 - 4K DisplayPort, USB, 3.5 mm Audio 3xM/3xM, 4:4:4, 10 ft. 3.05 m, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.