EATON Tripp Lite Series DisplayPort KVM Cable Kit - DP, USB, 3.5 mm Audio 3xM/3xM + USB M/M + DP

  • Mfr # P783-006-DPU

  • Zoro # G116424476


product price: $54.69
/ea

Key Features

Environmentally Friendly
Yes
Device Supported
Monitor, Computer, KVM Switch
Connector on First End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x USB 2.0 Type A - Male, 1 x Mini-phone Audio - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P783-006-DPU
Zoro #
G116424476
UPC #
37332241610
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Environmentally Friendly
Yes
Device Supported
Monitor, Computer, KVM Switch
Connector on First End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x USB 2.0 Type A - Male, 1 x Mini-phone Audio - Male
Item
KVM Cable
Connector on Second End Details
1 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Package Contents
KVM Cable, P580-006 DisplayPort Monitor Cable (M/M), 6 ft., U022-006 USB A/B Cable (M/M), 6 ft.
Supported Resolution
3840 x 2160
Features
HDCP 2.2
Compatible With
Tripp Lite KVM Switches: B002-DP2AC4, B002-HD2AC4 NIAP
Data Transfer Rate
480-Mbit/s

Description

Tripp Lite Series DisplayPort KVM Cable Kit - DP, USB, 3.5 mm Audio 3xM/3xM + USB M/M + DP M/M, 4K, 6 ft. 1.83 m, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.