EATON Tripp Lite Series DisplayPort KVM Cable Kit - DP, USB, 3.5 mm Audio 3xM/3xM + USB M/M + DP

  • Mfr # P783-010-DPU

  • Zoro # G316424382


product price: $73.89
/ea

Key Features

Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male
Connector on First End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x Mini-phone Audio - Male, 1 x USB 2.0 Type A - Male
Features
HDCP 2.2
Device Supported
Monitor, Computer, KVM Switch
Package Contents
P783-010-DPU KVM Cable, P580-010 DisplayPort monitor cable (M/M), 10 ft., U022-010 USB A/B cable (M/M), 10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P783-010-DPU
Zoro #
G316424382
UPC #
37332241627
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male
Connector on First End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x Mini-phone Audio - Male, 1 x USB 2.0 Type A - Male
Features
HDCP 2.2
Device Supported
Monitor, Computer, KVM Switch
Package Contents
P783-010-DPU KVM Cable, P580-010 DisplayPort monitor cable (M/M), 10 ft., U022-010 USB A/B cable (M/M), 10 ft.
Environmentally Friendly
Yes
Supported Resolution
3840 x 2160
Data Transfer Rate
480-Mbit/s
Compatible With
Tripp Lite KVM Switches: B002-DP2AC4, B002-HD2AC4
Item
KVM Cable
Color
Black

Description

Tripp Lite Series DisplayPort KVM Cable Kit - DP, USB, 3.5 mm Audio 3xM/3xM + USB M/M + DP M/M, 4K, 10 ft. 3.05 m, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.