EATON Tripp Lite Series DisplayPort KVM Cable Kit for B005-DPUA2-K and B005-DPUA4 KVM, 4K DP, USB

  • Mfr # P785-DPKIT06

  • Zoro # G916424256


product price:  $25.65
/ea

Key Features

Color
Black, Blue
Cable Length
72 in
Product Material
PVC
Environmentally Friendly
Yes
Compatible With
Tripp Lite B005-DPUA2-K or B005-DPUA4 KVM switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P785-DPKIT06
Zoro #
G916424256
UPC #
37332257024
Country of Origin
China

Dimensions

Cable Length
72 in

Details

Color
Black, Blue
Item
Cable Kit
Product Material
PVC
Environmentally Friendly
Yes
Compatible With
Tripp Lite B005-DPUA2-K or B005-DPUA4 KVM switch
Package Contents
P580-006 DisplayPort cable (M/M), 6 ft., U322-006 USB-A to USB-B cable (M/M), 6 ft., 2 x P312-006 3.5 mm audio cables (M/M), 6 ft.

Description

Tripp Lite Series DisplayPort KVM Cable Kit for B005-DPUA2-K and B005-DPUA4 KVM, 4K DP, USB 3.2, 3.5 mm, 6 ft. 1.8 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.