EATON Tripp Lite Series DisplayPort KVM Cable Kit for B005-DPUA2-K and B005-DPUA4 KVM, 4K DP, USB

  • Mfr # P785-DPKIT10

  • Zoro # G716424241


product price:  $37.29
/ea

Key Features

Color
Black, Blue
Environmentally Friendly
Yes
Cable Length
120 in
Product Material
PVC
Package Contents
P580-010 DisplayPort cable (M/M), 10 ft., U322-010 USB-A to USB-B cable (M/M), 10 ft., 2 x P312-010 3.5 mm audio cables (M/M), 10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P785-DPKIT10
Zoro #
G716424241
UPC #
37332257031
Country of Origin
China

Dimensions

Cable Length
120 in

Details

Color
Black, Blue
Environmentally Friendly
Yes
Item
Cable Kit
Product Material
PVC
Package Contents
P580-010 DisplayPort cable (M/M), 10 ft., U322-010 USB-A to USB-B cable (M/M), 10 ft., 2 x P312-010 3.5 mm audio cables (M/M), 10 ft.
Compatible With
Tripp Lite B005-DPUA2-K or B005-DPUA4 KVM switch

Description

Tripp Lite Series DisplayPort KVM Cable Kit for B005-DPUA2-K and B005-DPUA4 KVM, 4K DP, USB 3.2, 3.5 mm, 10 ft. 3.1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.